CM3539
Description
CM3539 GENERAL PURPOSE AC MOTOR ; .5HP 1140RPM 3PH 60HZ 56C 3418M TEFC F1
Part # CM3539
BDI # 126118
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face | Foot Mounted
CM3543
Description
CM3543 GENERAL PURPOSE AC MOTOR ; .75HP 1140RPM 3PH 60HZ 56C 3428M TEFC F1
Part # CM3543
BDI # 126122
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.85
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face | Foot Mounted
CWDM3543
Description
CWDM3543 WASHDOWN DUTY MOTOR ; .75HP 1180RPM 3PH 60HZ 56C 3524M TENV F1
Part # CWDM3543
BDI # 126332
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CWDM3539
Description
CWDM3539 WASHDOWN DUTY MOTOR ; .5HP 1175RPM 3PH 60HZ 56C 3522M TENV F1
Part # CWDM3539
BDI # 126328
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted