Page 1 of 7

Next

Compare
092011.00

COMPARE

092011.00

Description
092011.00 GENERAL PURPOSE AC MOTOR ; 1/6HP 3450RPM 42 TENV 115/208-230V 1PH

LEESON

Part # 092011.00

BDI # 553871

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Base to Center of Shaft - Millimeter: 66.675
Inch - Metric: Inch
Horse Power: 1/6HP
Other Features: Current Rating 2.5/1.25 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
PVR-2431

COMPARE

PVR-2431

Description
PVR-2431 SHIELDED PAVER BALL BEARING ; NON-RETURNABLE

SEALMASTER

Part # 762586

BDI # 333349

Features

Inch - Metric: Inch
Housing Style: 2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch: 4.4
Nominal Bolt Center to Center - Millimeter: 111.8
Housing Material: Cast Iron

Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 66.675
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
P2B-DI-108RE

COMPARE

P2B-DI-108RE

Description
P2B-DI-108RE; 023379 PILLOW BLK BRG

DODGE

Part # 023379

BDI # 240917

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 85.725
Other Features: Double Row | Double Collar | Heavy Duty
Global Part Number GPN: 522585
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
092116.00

COMPARE

092116.00

Description
092116.00 GENERAL PURPOSE AC MOTOR ; 1/6HP 1800RPM 1PH 42 TEFC

LEESON

Part # 092116.00

BDI # 20182064

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Base to Center of Shaft - Millimeter: 66.675
Inch - Metric: Inch
Horse Power: 1/6HP
Other Features: Current Rating 4.2/2.1 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
P2B-K-110R

COMPARE

P2B-K-110R

Description
P2B-K-110R; 023172 PILLOW BLK BRG

DODGE

Part # 023172

BDI # 240772

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71.831
Other Features: Double Row | Double Collar | Heavy Duty
Global Part Number GPN: 522118
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY