Page 1 of 7

Next

Compare
092011.00

COMPARE

092011.00

Description
092011.00 GENERAL PURPOSE AC MOTOR ; 1/6HP 3450RPM 42 TENV 115/208-230V 1PH

LEESON

Part # 092011.00

BDI # 553871

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Base to Center of Shaft - Millimeter: 66.675
Inch - Metric: Inch
Horse Power: 1/6HP
Other Features: Current Rating 2.5/1.25 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
P2B-K-108R

COMPARE

P2B-K-108R

Description
P2B-K-108R; 023171 PILLOW BLK BRG

DODGE

Part # 023171

BDI # 240771

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71.831
Other Features: Double Row | Double Collar | Heavy Duty
Global Part Number GPN: 522120
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
P2B-K-110R

COMPARE

P2B-K-110R

Description
P2B-K-110R; 023172 PILLOW BLK BRG

DODGE

Part # 023172

BDI # 240772

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71.831
Other Features: Double Row | Double Collar | Heavy Duty
Global Part Number GPN: 522118
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
LAO1 11/16

COMPARE

LAO1 11/16

Description
LAO1 11/16 PILLOW BLK BRG UNIT ; 2 BOLT 1.688" BORE CAST IRON

TIMKEN

Part # LAO1 11/16

BDI # 1363264

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 58.75
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 520487
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
P2B-DI-110R

COMPARE

P2B-DI-110R

Description
P2B-DI-110R; 023333 PILLOW BLK BRG

DODGE

Part # 023333

BDI # 240883

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 85.725
Other Features: Double Row | Double Collar | Heavy Duty
Global Part Number GPN: 522584
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY