Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.05
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.05
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
46.025
Face Width - Inch:
1.812
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Bushed
TL28H100
Description
TL28H100 TIMING PULLEY ; 4.456" PD 28T BORE FOR 2012 BUSH
Part # 78817049
BDI # 1135924
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.05
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.05
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Bushed