AL18H100AF-1210
Description
AL18H100AF-1210 ; POR ALUMINUM SYNCRONOUS SPROCKET
Part # AL18H100AF-1210
BDI # 20288518
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
79.248
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
72.77
Mounting Method:
Bushed
AL18H150AF-SH
Description
AL18H150AF-SH ; POR ALUMINUM SYNCRONOUS SPROCKET
Part # AL18H150AF-SH
BDI # 20288516
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
72.77
Mounting Method:
Bushed