AL30H150AF-1610
Description
AL30H15AF-1610 ; POR ALUMINUM SYNCRONOUS SPROCKET
Part # AL30H150AF-1610
BDI # 20288517
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
121.28
Mounting Method:
Bushed
AL18H100AF-1210
Description
AL18H100AF-1210 ; POR ALUMINUM SYNCRONOUS SPROCKET
Part # AL18H100AF-1210
BDI # 20288518
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
79.248
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
72.77
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.183
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
33.503
Face Width - Inch:
1.319
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
80.848
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
Belt Style:
H
Features
Pitch Diameter - Inch:
5.093
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
59.588
Face Width - Inch:
2.346
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
129.362
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50.8
Belt Style:
H
Features
Pitch Diameter - Inch:
5.093
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
33.503
Face Width - Inch:
1.319
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
129.362
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
Belt Style:
H