Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.2
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 16
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Bushed
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Length Thru Bore - Millimeter:
50.8
Belt Pitch:
1/2 Inch
Other Features:
Bearing with Retainer
Belt Width - Millimeter:
50.8
36H150 SK
Description
36H150 SK SYNCHRONOUS BELT PULLEY ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE
Part # 36H150 SK
BDI # 619088
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
151.206
Inch - Metric:
Inch
Outside Diameter - Inch:
5.676
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573681
Pitch Diameter - Millimeter:
145.53
18H150
Description
18H150 SYNCHRONOUS BELT PULLEY ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE
Part # 18H150
BDI # 616270
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.969
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Global Part Number GPN:
573689
Pitch Diameter - Millimeter:
72.77
21HB100
Description
21HB100 TIMING PULLEY ; 1/2" P 21T 1" WD 3/4" ID MPB
Part # 1055466
BDI # 324960
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Outside Diameter - Inch:
3.288
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Type 2
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Rough Bore