Features
Pitch Diameter - Inch:
0.955
Flange Outside Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Outside Diameter - Inch:
0.935
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
24.257
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.401
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Outside Diameter - Inch:
1.381
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
35.585
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
1.89
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.891
Flange Outside Diameter - Millimeter:
27.788
Inch - Metric:
Inch
Outside Diameter - Inch:
0.871
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
22.631
Mounting Method:
Rough Bore