PB14XL037

COMPARE

PB14XL037

Description
PB14XL037 TIMING PULLEY

GATES

Part # 78230121

BDI # 1125986

Features

Pitch Diameter - Inch: 0.891
Flange Outside Diameter - Millimeter: 27.788
Inch - Metric: Inch
Outside Diameter - Inch: 0.871
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter: 22.631
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY