Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
54.508
Face Width - Inch:
2.146
Belt Pitch:
14 MM
Other Features:
Self Tracking Style | Green Sprocket | RH and LH Helix Teeth
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Finished Bore
Belt Width - Millimeter:
52.5
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
72
Face Width - Inch:
2.835
Belt Pitch:
14 MM
Other Features:
Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Finished Bore
Belt Width - Millimeter:
70
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
72
Face Width - Inch:
2.835
Belt Pitch:
14 MM
Other Features:
Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Finished Bore
Belt Width - Millimeter:
70
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
54.508
Face Width - Inch:
2.146
Belt Pitch:
14 MM
Other Features:
Self Tracking Style | Green Sprocket | RH and LH Helix Teeth
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Finished Bore
Belt Width - Millimeter:
52.5
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
54.508
Face Width - Inch:
2.146
Belt Pitch:
14 MM
Other Features:
Self Tracking Style | Green Sprocket | RH and LH Helix Teeth
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Finished Bore
Belt Width - Millimeter:
52.5