16814MT40A-F1.250
Description
16814MT40A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT40A-F1.2500
BDI # 923165
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
16814MT40A-F1.875
Description
16814MT40A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT40A-F1.8750
BDI # 923170
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
16814MT40A-F1.500
Description
16814MT40A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT40A-F1.5000
BDI # 923167
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
16814MT40A-F1.750
Description
16814MT40A F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT40A-F1.7500
BDI # 923169
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
16814MT40A-F1.375
Description
16814MT40A F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT40A-F1.3750
BDI # 923166
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40