3814MG125BF-F2.250
Description
3814MG125BF F2.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3814MG125BF-F2.250
BDI # 922597
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3814MT40AF-F2.250
Description
3814MT40AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT40AF-F2.2500
BDI # 925099
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
3814MG125BF-F2.375
Description
3814MG125BF F2.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3814MG125BF-F2.375
BDI # 922598
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3814MT115AF-F2.500
Description
3814MT115AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT115AF-F2.500
BDI # 925057
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
3814MT85AF-F2.125
Description
3814MT85AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT85AF-F2.1250
BDI # 925176
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85