Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.296
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
83.82
Face Width - Inch:
3.3
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
4.912
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Rough Bore
Belt Width - Millimeter:
37
PB14MX-30S-68 MPB
Description
PB14MX-30S-68 MPB SYNCH SPROCKET ; HT500 SYNCHRONOUS SPROCKET
Part # 482091
BDI # 20508891
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.38
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
83.82
Face Width - Inch:
3.3
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Rough Bore
PB14MX-32S-90 MPB
Description
PB14MX-32S-90 MPB SYNCH SPROCKET ; HT500 SYNCHRONOUS SPROCKET
Part # 482132
BDI # 20508973
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.296
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Rough Bore