Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
211.912
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
211.912
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed