P4014M115-3020
Description
40-14M-115-3020 SPROCKET ; HTS TB 115 3020
Part # P4014M115-3020
BDI # 610310
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577792
Pitch Diameter - Millimeter:
178.25
P4014M85-3020
Description
40-14M-85-3020 SPROCKET ; HTS TB 85 3020
Part # P4014M85-3020
BDI # 610317
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577794
Pitch Diameter - Millimeter:
178.25
14MX35S68-3020
Description
14MX35S68-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 35T 6.14" PD 68MMW BORED 3020 BUSH
Part # 14MX35S68-3020
BDI # 21977538
Features
Pitch Diameter - Inch:
0.242
Flange Outside Diameter - Millimeter:
6.82
Inch - Metric:
Metric
Outside Diameter - Inch:
0.237
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
6.141
Mounting Method:
Bushed
14MX48S20-3020
Description
14MX48S20-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 48T 8.42" PD 20MMW BORED 3020 BUSH
Part # 14MX48S20-3020
BDI # 21977586
Features
Pitch Diameter - Inch:
0.332
Flange Outside Diameter - Millimeter:
8.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.327
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
8.421
Mounting Method:
Bushed
14MX43S37-3020
Description
14MX43S37-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 43T" 7.54"PD 37MMW BORED 3020 BUSH
Part # 14MX43S37-3020
BDI # 21977574
Features
Pitch Diameter - Inch:
0.297
Flange Outside Diameter - Millimeter:
8.04
Inch - Metric:
Metric
Outside Diameter - Inch:
0.293
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
7.544
Mounting Method:
Bushed