F14MX35S37-SK
Description
F14MX35S37-SK SYNCHRONOUS BELT PULLEY ; 14MMP 35T 6.14" PD 37MMW BORED SK BUSH
Part # F14MX35S37-SK
BDI # 21979068
Features
Pitch Diameter - Inch:
0.242
Flange Outside Diameter - Millimeter:
6.816
Inch - Metric:
Metric
Outside Diameter - Inch:
0.237
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
6.141
Mounting Method:
Bushed
PB14MX35S90
Description
PB14MX35S90 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 35T 6.14" PD 90MM WIDE MPB
Part # PB14MX35S90
BDI # 21978318
Features
Pitch Diameter - Inch:
0.242
Flange Outside Diameter - Millimeter:
6.82
Inch - Metric:
Metric
Outside Diameter - Inch:
0.237
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
6.141
Mounting Method:
Rough Bore
Belt Width - Millimeter:
90
PB14MX35S125
Description
PB14MX35S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 35T 6.14" PD 125MM WIDE MPB
Part # PB14MX35S125
BDI # 21978316
Features
Pitch Diameter - Inch:
0.242
Flange Outside Diameter - Millimeter:
6.82
Inch - Metric:
Metric
Outside Diameter - Inch:
0.237
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
6.141
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
14MX35S68-3020
Description
14MX35S68-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 35T 6.14" PD 68MMW BORED 3020 BUSH
Part # 14MX35S68-3020
BDI # 21977538
Features
Pitch Diameter - Inch:
0.242
Flange Outside Diameter - Millimeter:
6.82
Inch - Metric:
Metric
Outside Diameter - Inch:
0.237
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
6.141
Mounting Method:
Bushed
14MX35S37-2517
Description
14MX35S37-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 35T 6.14" PD 37MMW BORED 2517 BUSH
Part # 14MX35S37-2517
BDI # 21977536
Features
Pitch Diameter - Inch:
0.242
Flange Outside Diameter - Millimeter:
6.82
Inch - Metric:
Metric
Outside Diameter - Inch:
0.237
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
6.141
Mounting Method:
Bushed