Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
226.06
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
211.836
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
14M
Belt Width - Inch:
1.575
Global Part Number GPN:
493439
Belt Width - Millimeter:
40
Belt Pitch Length - Millimeter:
3850
Belt Pitch Length - Inch:
151.575
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
P90-14M-55-3020
Description
P90-14M-55-3020 ; POR TAPER LOCK SPROCKET
Part # P9014M55TL
BDI # 18381687
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Synchronous Plus Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
578571
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
P34-14M-55-2517
Description
P34-14M-55-2517 ; POR TAPER LOCK SPROCKET
Part # P3414M55TL
BDI # 18383579
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578355
Pitch Diameter - Millimeter:
151.52