2914MT85AF-2517
Description
2914MT85AF 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT85AF-2517
BDI # 923886
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.012
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
2914MT115AF-2517
Description
2914MT115AF 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT115AF-2517
BDI # 923776
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.012
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
2914MG37AF-2517
Description
2914MG37AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 2914MG37AF-2517
BDI # 922144
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
2914MG68AF-2517
Description
2914MG68AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 2914MG68AF-2517
BDI # 922145
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed