3414MT115AF-SK
Description
3414MT115AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT115AF-SK
BDI # 924489
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
167.996
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed
2914MT55AF-SK
Description
2914MT55AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT55AF-SK
BDI # 923885
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.012
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
3014MT115AF-SK
Description
3014MT115AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3014MT115AF-SK
BDI # 923949
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.012
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
3214MT115AF-SK
Description
3214MT115AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3214MT115AF-SK
BDI # 924216
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
167.996
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
3414MT85AF-SK
Description
3414MT85AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT85AF-SK
BDI # 924615
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
167.996
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed