2814MT55AF-2012
Description
2814MT55AF 2012 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT55AF-2012
BDI # 923613
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.012
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
2814MT115AF-2517
Description
2814MT115AF 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT115AF-2517
BDI # 923544
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.012
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
2814MG37AF-2012
Description
2814MG37AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 2814MG37AF-2012
BDI # 922048
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
2814MT85AF-2517
Description
2814MT85AF 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT85AF-2517
BDI # 923656
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.012
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
2814MT55AF-SK
Description
2814MT55AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT55AF-SK
BDI # 923655
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.012
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed