14014MG68A-4030

COMPARE

14014MG68A-4030

Description
14014MG68A 4030 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 14014MG68A-4030

BDI # 921939

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
14014MG125A-6050

COMPARE

14014MG125A-6050

Description
14014MG125A 6050 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 14014MG125A-6050

BDI # 921936

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
14014MG37B-3525

COMPARE

14014MG37B-3525

Description
14014MG37B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 14014MG37B-3525

BDI # 921938

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
14014MG20B-3525

COMPARE

14014MG20B-3525

Description
14014MG20B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 14014MG20B-3525

BDI # 921937

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
14014MG90A-5040

COMPARE

14014MG90A-5040

Description
14014MG90A 5040 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 14014MG90A-5040

BDI # 921940

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY