7514MG20B-3525
Description
7514MG20B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 7514MG20B-3525
BDI # 922859
Features
Pitch Diameter - Inch:
13.158
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
334.213
Mounting Method:
Bushed
Belt Width - Millimeter:
20
7514MG90A-4030
Description
7514MG90A 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 7514MG90A-4030
BDI # 922862
Features
Pitch Diameter - Inch:
13.158
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
334.213
Mounting Method:
Bushed
Belt Width - Millimeter:
90
7514MG125A-5040
Description
7514MG125A 5040 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 7514MG125A-5040
BDI # 922858
Features
Pitch Diameter - Inch:
13.158
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
334.213
Mounting Method:
Bushed
Belt Width - Millimeter:
125
7514MG37B-3525
Description
7514MG37B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 7514MG37B-3525
BDI # 922860
Features
Pitch Diameter - Inch:
13.158
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
334.213
Mounting Method:
Bushed
Belt Width - Millimeter:
37
7514MG68A-3525
Description
7514MG68A 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 7514MG68A-3525
BDI # 922861
Features
Pitch Diameter - Inch:
13.158
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
334.213
Mounting Method:
Bushed
Belt Width - Millimeter:
68