P68-14M-85-3535 HT250

COMPARE

P68-14M-85-3535 HT250

Description
P68-14M-85-3535 HT250 SYNCH SPROCKET

DODGE

Part # 112958

BDI # 255239

Features

Pitch Diameter - Inch: 11.93
Flange Outside Diameter - Millimeter: 317.5
Inch - Metric: Metric
Outside Diameter - Inch: 11.82
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 303.022
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY