PB14MX-32S-68
Description
PB14MX-32S-68 SYNCHRONOUS PULLEY ; 14MM P 32GROVES
Part # 77166032
BDI # 1125960
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Rough Bore