P36-14M-40-SF HTD

COMPARE

P36-14M-40-SF HTD

Description
P36-14M-40-SF HTD SYNCH SPROCKET

DODGE

Part # 110785

BDI # 254624

Features

Pitch Diameter - Inch: 6.316
Flange Outside Diameter - Millimeter: 173.126
Inch - Metric: Metric
Outside Diameter - Inch: 6.208
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 160.426
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B-38S-SF

COMPARE

B-38S-SF

Description
B-38S-SF EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20038920

BDI # 397545

Features

Pitch Diameter - Inch: 6.667
Inch - Metric: Metric
Outside Diameter - Inch: 6.557
Face Width - Millimeter: 37.008
Face Width - Inch: 1.457

Belt Pitch: 14 MM
Other Features: QD Bushing | Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 169.342
Mounting Method: Bushed
Belt Width - Millimeter: 35

Price Inventory : Available to order
Loading Price
QTY