14MX-60S-68
Description
14MX-60S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196060
BDI # 1094985
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281.178
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
P72-14MGT-55
Description
P72-14MGT-55 SYNCHRONOUS PULLEY ; 55MM BELT W 14MM BELT PIT 14M-55
Part # 77115072
BDI # 1125869
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
334.95
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
61.722
Face Width - Inch:
2.43
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type DF1
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Bushed
P72-14MGT-85
Description
P72-14MGT-85 SYNCHRONOUS PULLEY ; 85MM BELT W 14MM BELT PIT 14M-85
Part # 77118072
BDI # 1125870
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
334.95
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
93.472
Face Width - Inch:
3.68
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577486
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
14MX-80S-37
Description
14MX-80S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193080
BDI # 1095008
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.348
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Web Style | Type CF2
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed