B-60S-E

COMPARE

B-60S-E

Description
B-60S-E EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20038934

BDI # 397577

Features

Pitch Diameter - Inch: 10.527
Inch - Metric: Metric
Outside Diameter - Inch: 10.417
Face Width - Millimeter: 37.008
Face Width - Inch: 1.457

Belt Pitch: 14 MM
Other Features: QD Bushing | Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 267.386
Mounting Method: Bushed
Belt Width - Millimeter: 35

Price Inventory : Available to order
Loading Price
QTY