P2814M40-2012
Description
28-14M-40-2012 SPROCKET ; HTS TB 40 2012
Part # P2814M40-2012
BDI # 610169
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577729
Pitch Diameter - Millimeter:
124.765
P30-14MGT-115
Description
P30-14MGT-115 SYNCHRONOUS PULLEY ; 30GROVES 14MM P 115MM W
Part # 77111030
BDI # 1125602
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.38
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
125.222
Face Width - Inch:
4.93
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
P90-14MGT-115
Description
P90-14MGT-115 SYNCHRONOUS PULLEY ; 90GROVES 14MM P 115MM W
Part # 77111090
BDI # 1125904
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
133.604
Face Width - Inch:
5.26
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
115
P48-14MGT-115
Description
P48-14MGT-115 SYNCHRONOUS PULLEY ; 48GROVES 14MM P 115MM W
Part # 77111048
BDI # 1125751
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.101
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
125.222
Face Width - Inch:
4.93
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed