Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
14MX-71S-90
Description
14MX-71S-90 SYNCHRONOUS PULLEY ; 90MM BELT W 14MM BELT PIT 14M-90
Part # 77199071
BDI # 1095001
Features
Pitch Diameter - Inch:
12.457
Flange Outside Diameter - Millimeter:
331.978
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed
14MX-71S-37
Description
14MX-71S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193071
BDI # 1094999
Features
Pitch Diameter - Inch:
12.457
Flange Outside Diameter - Millimeter:
331.978
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed