P36-20M-170X2 1/8

COMPARE

P36-20M-170X2 1/8

Description
P36-20M-170X2 1/8 SPROCKET

CONTINENTAL

Part # 20182306

BDI # 413689

Features

Pitch Diameter - Inch: 9.023
Flange Outside Diameter - Millimeter: 249.936
Inch - Metric: Metric
Outside Diameter - Inch: 8.853
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: Solid Style | Type MPB1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 229.184
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P34-20M-170X2 1/8

COMPARE

P34-20M-170X2 1/8

Description
P34-20M-170X2 1/8 SPROCKET

CONTINENTAL

Part # 20182291

BDI # 413675

Features

Pitch Diameter - Inch: 8.522
Flange Outside Diameter - Millimeter: 240.03
Inch - Metric: Metric
Outside Diameter - Inch: 8.352
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: Solid Style | Type MPB1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 216.459
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P40-20M-230;7/8

COMPARE

P40-20M-230;7/8

Description
P40-20M-230X2 7/8 SPROCKET

CONTINENTAL

Part # 20182338

BDI # 413721

Features

Pitch Diameter - Inch: 10.026
Flange Outside Diameter - Millimeter: 275.082
Inch - Metric: Metric
Outside Diameter - Inch: 9.856
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: Solid Style | Type MPB1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 254.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P38-20M-230;7/8

COMPARE

P38-20M-230;7/8

Description
P38-20M-230X2 7/8 SPROCKET

CONTINENTAL

Part # 20182322

BDI # 413705

Features

Pitch Diameter - Inch: 9.524
Flange Outside Diameter - Millimeter: 264.922
Inch - Metric: Metric
Outside Diameter - Inch: 9.354
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: Solid Style | Type MPB1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 241.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY