Features
Pitch Diameter - Inch:
22.558
Flange Outside Diameter - Millimeter:
594.995
Inch - Metric:
Metric
Outside Diameter - Inch:
22.388
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type C2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
572.973
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
22.558
Flange Outside Diameter - Millimeter:
594.995
Inch - Metric:
Metric
Outside Diameter - Inch:
22.388
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type A2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
572.973
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
22.558
Flange Outside Diameter - Millimeter:
594.995
Inch - Metric:
Metric
Outside Diameter - Inch:
22.388
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type A2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
572.973
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
28.072
Inch - Metric:
Metric
Outside Diameter - Inch:
27.902
Face Width - Millimeter:
190.5
Face Width - Inch:
7.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
713.029
Mounting Method:
Bushed
Belt Width - Millimeter:
170
Features
Pitch Diameter - Inch:
28.072
Inch - Metric:
Metric
Outside Diameter - Inch:
27.902
Face Width - Millimeter:
361.95
Face Width - Inch:
14.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type A2 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
713.029
Mounting Method:
Bushed
Belt Width - Millimeter:
340