Features
Pitch Diameter - Inch:
22.558
Flange Outside Diameter - Millimeter:
594.995
Inch - Metric:
Metric
Outside Diameter - Inch:
22.388
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type A2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
572.973
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
22.558
Flange Outside Diameter - Millimeter:
594.995
Inch - Metric:
Metric
Outside Diameter - Inch:
22.388
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type C2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
572.973
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
22.558
Flange Outside Diameter - Millimeter:
594.995
Inch - Metric:
Metric
Outside Diameter - Inch:
22.388
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type A2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
572.973
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
20.051
Flange Outside Diameter - Millimeter:
530.098
Inch - Metric:
Metric
Outside Diameter - Inch:
19.881
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type A2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
509.295
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
17.044
Flange Outside Diameter - Millimeter:
455.422
Inch - Metric:
Metric
Outside Diameter - Inch:
16.874
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
432.918
Mounting Method:
Bushed