N22L100 IDLER

COMPARE

N22L100 IDLER

Description
N22L100 IDLER ; 1" BORE 1" BW L 3/8" BP 22T

BROWNING

Part # 1297068

BDI # 327210

Features

Bearing Type: Needle Bearing
Face Width - Millimeter: 25.4
Face Width - Inch: 1
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.602
Length Thru Bore - Millimeter: 25.4
Belt Pitch: 3/8 Inch
Other Features: Bearing with Retainer
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
12LF050X1/2

COMPARE

12LF050X1/2

Description
12LF050X1/2 TIMING PULLEY ; 1/2" BORE 1/2" WD 3/8" PIT L

BROWNING

Part # 1054410

BDI # 324825

Features

Pitch Diameter - Inch: 1.432
Flange Outside Diameter - Millimeter: 42.875
Inch - Metric: Inch
Outside Diameter - Inch: 1.402
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Belt Pitch: 3/8 Inch
Other Features: Light | Type 1
Pitch Diameter - Millimeter: 36.373
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
16LF100X3/4

COMPARE

16LF100X3/4

Description
16LF100X3/4 TIMING PULLEY ; 3/4" BORE 1" WD 3/8" PIT L

BROWNING

Part # 1054790

BDI # 324888

Features

Pitch Diameter - Inch: 1.91
Flange Outside Diameter - Millimeter: 55.575
Inch - Metric: Inch
Outside Diameter - Inch: 1.88
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 3/8 Inch
Other Features: Light | Type 1
Pitch Diameter - Millimeter: 48.514
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
12L075SS 1/2 KW SS

COMPARE

12L075SS 1/2 KW SS

Description
12L075SS 1/2 KW SS SYNCHRONOUS PULLEY ; 1/2IN BORE 12 TEETH CAST IRON

MARTIN SPROCKET & GR

Part # 12L075SS 1/2 KW SS

BDI # 21445038

Features

Pitch Diameter - Inch: 1.432
Flange Outside Diameter - Millimeter: 42.469
Inch - Metric: Inch
Outside Diameter - Inch: 1.402
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Belt Pitch: 3/8 Inch
Pitch Diameter - Millimeter: 36.373
Mounting Method: Finished Bore
Belt Width - Millimeter: 19.05

Price Inventory : Available to order
Loading Price
QTY