16LF075X3/4
Description
16LF075X3/4 TIMING PULLEY ; 3/4" BORE 3/4" WD 3/8" PIT L
Part # 1054667
BDI # 324885
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
55.575
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.602
Length Thru Bore - Millimeter:
25.4
Belt Pitch:
3/8 Inch
Other Features:
Bearing with Retainer
Belt Width - Millimeter:
25.4
12LF050X1/2
Description
12LF050X1/2 TIMING PULLEY ; 1/2" BORE 1/2" WD 3/8" PIT L
Part # 1054410
BDI # 324825
Features
Pitch Diameter - Inch:
1.432
Flange Outside Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Outside Diameter - Inch:
1.402
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
36.373
Mounting Method:
Finished Bore
16LF100X3/4
Description
16LF100X3/4 TIMING PULLEY ; 3/4" BORE 1" WD 3/8" PIT L
Part # 1054790
BDI # 324888
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
55.575
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed