605MT15AF-F1.125
Description
605MT15AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 605MT15AF-F1.1250
BDI # 926833
Features
Pitch Diameter - Inch:
3.76
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
285MT25AF-F0.250
Description
285MT25AF F0.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 285MT25AF-F0.2500
BDI # 923702
Features
Pitch Diameter - Inch:
1.754
Inch - Metric:
Metric
Outside Diameter - Inch:
1.71
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
285MT25AF-F0.500
Description
285MT25AF F0.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 285MT25AF-F0.5000
BDI # 923704
Features
Pitch Diameter - Inch:
1.754
Inch - Metric:
Metric
Outside Diameter - Inch:
1.71
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
605MT15AF-F1.500
Description
605MT15AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 605MT15AF-F1.5000
BDI # 926836
Features
Pitch Diameter - Inch:
3.76
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
605MT15AF-F0.500
Description
605MT15AF F0.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 605MT15AF-F0.5000
BDI # 926828
Features
Pitch Diameter - Inch:
3.76
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15