Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
67.564
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.76
Flange Outside Diameter - Millimeter:
99.568
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
67.564
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.973
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style | Type D1 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
Belt Width - Millimeter:
15
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.973
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
Belt Width - Millimeter:
25