Page 1 of 7

Next

Compare
P52-5M-25-JA

COMPARE

P52-5M-25-JA

Description
P52-5M-25-JA SYNCHRONOUS PULLEY

TB WOODS

Part # P525M25

BDI # 994595

Features

Pitch Diameter - Inch: 3.258
Flange Outside Diameter - Millimeter: 86.614
Inch - Metric: Metric
Outside Diameter - Inch: 3.213
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 82.753
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P112-5M-15-SDS

COMPARE

P112-5M-15-SDS

Description
P112-5M-15-SDS SYNCHRONOUS PULLEY

TB WOODS

Part # P1125M15

BDI # 995681

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.973
Face Width - Millimeter: 21.336
Face Width - Inch: 0.84

Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter: 178.257
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
P48-5M-25-JA

COMPARE

P48-5M-25-JA

Description
P48-5M-25-JA SYNCHRONOUS PULLEY

TB WOODS

Part # P485M25

BDI # 989813

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 80.264
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P80-5M-15-SDS

COMPARE

P80-5M-15-SDS

Description
P80-5M-15-SDS SYNCHRONOUS PULLEY

TB WOODS

Part # P805M15

BDI # 998029

Features

Pitch Diameter - Inch: 5.013
Inch - Metric: Metric
Outside Diameter - Inch: 4.968
Face Width - Millimeter: 21.336
Face Width - Inch: 0.84

Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter: 127.33
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
P52-5M-15-JA

COMPARE

P52-5M-15-JA

Description
P52-5M-15-JA SYNCHRONOUS PULLEY

TB WOODS

Part # P525M15

BDI # 982745

Features

Pitch Diameter - Inch: 3.258
Flange Outside Diameter - Millimeter: 86.614
Inch - Metric: Metric
Outside Diameter - Inch: 3.213
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 82.753
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY