565MT15AF-SH
Description
565MT15AF SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 565MT15AF-SH
BDI # 926591
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
94.005
Inch - Metric:
Metric
Outside Diameter - Inch:
3.464
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed
605MT15AF-SH
Description
605MT15AF SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 605MT15AF-SH
BDI # 926856
Features
Pitch Diameter - Inch:
3.76
Flange Outside Diameter - Millimeter:
102.006
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Bushed
565MT25AF-SH
Description
565MT25AF SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 565MT25AF-SH
BDI # 926592
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
94.005
Inch - Metric:
Metric
Outside Diameter - Inch:
3.464
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed
645MT25AF-SH
Description
645MT25AF SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 645MT25AF-SH
BDI # 926950
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
111.989
Inch - Metric:
Metric
Outside Diameter - Inch:
3.965
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
605MT25AF-SH
Description
605MT25AF SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 605MT25AF-SH
BDI # 926875
Features
Pitch Diameter - Inch:
3.76
Flange Outside Diameter - Millimeter:
102.006
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Bushed