605MT15AF-SH
Description
605MT15AF SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 605MT15AF-SH
BDI # 926856
Features
Pitch Diameter - Inch:
3.76
Flange Outside Diameter - Millimeter:
102.006
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Bushed
605MT25AF-SH
Description
605MT25AF SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 605MT25AF-SH
BDI # 926875
Features
Pitch Diameter - Inch:
3.76
Flange Outside Diameter - Millimeter:
102.006
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Bushed