Features
Pitch Diameter - Inch:
1.629
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
41.377
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
265MT15AF-F0.375
Description
265MT15AF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 265MT15AF-F0.3750
BDI # 923461
Features
Pitch Diameter - Inch:
1.629
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
41.377
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
Features
Pitch Diameter - Inch:
1.629
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
41.377
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
265MT15AF-L13SJ
Description
265MT15AF L13SJ ; POR THT HIGH TORQUE TYPE PULLEY
Part # 265MT15AF-L13SJ
BDI # 923466
Features
Pitch Diameter - Inch:
1.629
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
41.377
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
15
265MT25AF-F0.625
Description
265MT25AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 265MT25AF-F0.6250
BDI # 923472
Features
Pitch Diameter - Inch:
1.629
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
41.377
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25