P40-5MGT-15-MPB
Description
P40-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77091040
BDI # 1125716
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
69.342
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed
P36-5MGT-15
Description
P36-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77091036
BDI # 1125668
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Bushed