348MT30AF-F1.625
Description
348MT30AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 348MT30AF-F1.6250
BDI # 924653
Features
Pitch Diameter - Inch:
3.409
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
348MT30AF-F1.250
Description
348MT30AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 348MT30AF-F1.2500
BDI # 924650
Features
Pitch Diameter - Inch:
3.409
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
348MG62BF-F2.000
Description
348MG62BF F2.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 348MG62BF-F2.0000
BDI # 922484
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
93.98
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
348MG62BF-F1.875
Description
348MG62BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 348MG62BF-F1.8750
BDI # 922483
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
93.98
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
348MT50AF-F0.625
Description
348MT50AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 348MT50AF-F0.6250
BDI # 924679
Features
Pitch Diameter - Inch:
3.409
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50