348MG36BF-F2.125
Description
348MG36BF F2.1250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 348MG36BF-F2.1250
BDI # 922473
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
93.98
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
348MT30AF-F2.000
Description
348MT30AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 348MT30AF-F2.0000
BDI # 924656
Features
Pitch Diameter - Inch:
3.409
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
348MG62BF-F2.000
Description
348MG62BF F2.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 348MG62BF-F2.0000
BDI # 922484
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
93.98
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
348MT20AF-F2.000
Description
348MT20AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 348MT20AF-F2.0000
BDI # 924629
Features
Pitch Diameter - Inch:
3.409
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
348MT85AF-F2.000
Description
348MT85AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 348MT85AF-F2.0000
BDI # 924724
Features
Pitch Diameter - Inch:
3.409
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85