Page 1 of 2

Next

Compare
W-32S-H

COMPARE

W-32S-H

Description
W-32S-H EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20038852

BDI # 397542

Features

Pitch Diameter - Inch: 3.208
Inch - Metric: Metric
Outside Diameter - Inch: 3.154
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: QD Bushing | Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 81.483
Mounting Method: Bushed
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
Y-34S-H

COMPARE

Y-34S-H

Description
Y-34S-H EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20038767

BDI # 397465

Features

Pitch Diameter - Inch: 3.409
Inch - Metric: Metric
Outside Diameter - Inch: 3.355
Face Width - Millimeter: 16.993
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: QD Bushing | Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 86.589
Mounting Method: Bushed
Belt Width - Millimeter: 16

Price Inventory : Available to order
Loading Price
QTY
W-28S-H

COMPARE

W-28S-H

Description
W-28S-H EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20038848

BDI # 397538

Features

Pitch Diameter - Inch: 2.807
Inch - Metric: Metric
Outside Diameter - Inch: 2.753
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: QD Bushing | Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 71.298
Mounting Method: Bushed
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
Y-32S-H

COMPARE

Y-32S-H

Description
Y-32S-H EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20038765

BDI # 397463

Features

Pitch Diameter - Inch: 3.208
Inch - Metric: Metric
Outside Diameter - Inch: 3.154
Face Width - Millimeter: 16.993
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: QD Bushing | Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 81.483
Mounting Method: Bushed
Belt Width - Millimeter: 16

Price Inventory : Available to order
Loading Price
QTY
Y-28S-H

COMPARE

Y-28S-H

Description
Y-28S-H EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20038761

BDI # 397459

Features

Pitch Diameter - Inch: 2.807
Inch - Metric: Metric
Outside Diameter - Inch: 2.753
Face Width - Millimeter: 16.993
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: QD Bushing | Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 71.298
Mounting Method: Bushed
Belt Width - Millimeter: 16

Price Inventory : Available to order
Loading Price
QTY