P64-8M-50-SK

COMPARE

P64-8M-50-SK

Description
P64-8M-50-SK SYNCHRONOUS PULLEY

CONTINENTAL

Part # 20182433

BDI # 413816

Features

Pitch Diameter - Inch: 6.416
Flange Outside Diameter - Millimeter: 171.958
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 162.966
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY