Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577329
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.106
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.96
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577318
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577305
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Belt Width - Millimeter:
85