Page 1 of 5

Next

Compare
P80-8M-50-2517

COMPARE

P80-8M-50-2517

Description
P80-8M-50-2517 TAPER LOCK SPROCKET

CONTINENTAL

Part # 20182873

BDI # 414256

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 213.106
Inch - Metric: Metric
Outside Diameter - Inch: 7.966
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W-80S-SF

COMPARE

W-80S-SF

Description
W-80S-SF EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20038880

BDI # 397388

Features

Pitch Diameter - Inch: 8.02
Inch - Metric: Metric
Outside Diameter - Inch: 7.966
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: QD Bushing | Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
W-80S-MPB

COMPARE

W-80S-MPB

Description
W-80S-MPB EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20038881

BDI # 397389

Features

Pitch Diameter - Inch: 8.02
Inch - Metric: Metric
Outside Diameter - Inch: 7.966
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 203.708
Mounting Method: Rough Bore
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
W80-8M-35-SF

COMPARE

W80-8M-35-SF

Description
W80-8M-35-SF

CONTINENTAL

Part # W80-8M-35-SF

BDI # 414119

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 213.106
Inch - Metric: Metric
Outside Diameter - Inch: 7.966
Face Width - Millimeter: 36.271

Face Width - Inch: 1.428
Belt Pitch: 8 MM
Other Features: QD Bushing | Web Style | Type D2F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W80-8M-22-SDS

COMPARE

W80-8M-22-SDS

Description
W80-8M-22-SDS SPROCKET

CONTINENTAL

Part # 20182735

BDI # 414118

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 213.106
Inch - Metric: Metric
Outside Diameter - Inch: 7.966
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: QD Bushing | Web Style | Type D2F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY