Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.982
Face Width - Millimeter:
17
Face Width - Inch:
0.669
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Yellow Color | Conti SilentSync Sprocket
Global Part Number GPN:
577183
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577305
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577245
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
8 MM
Other Features:
QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Bushed
Belt Width - Millimeter:
60
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.37
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
8 MM
Other Features:
QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Bushed
Belt Width - Millimeter:
12