8MX-112S-36-3020

COMPARE

8MX-112S-36-3020

Description
8MX-112S-36-3020 SYNCH SPROCKET

DODGE

Part # 481981

BDI # 20508677

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.166
Face Width - Millimeter: 47.244
Face Width - Inch: 1.86

Belt Pitch: 8 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
P112-8M-50-3020 HT250

COMPARE

P112-8M-50-3020 HT250

Description
P112-8M-50-3020 HT250 SYNCH SPROCKET

DODGE

Part # 112899

BDI # 255193

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 60.452
Face Width - Inch: 2.38

Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
8MX-112S-62-3020

COMPARE

8MX-112S-62-3020

Description
8MX-112S-62-3020 SYNCH SPROCKET

DODGE

Part # 482013

BDI # 20508741

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.166
Face Width - Millimeter: 73.914
Face Width - Inch: 2.91

Belt Pitch: 8 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY
P112-8M-85-3020 HT250

COMPARE

P112-8M-85-3020 HT250

Description
P112-8M-85-3020 HT250 SYNCH SPROCKET

DODGE

Part # 114511

BDI # 255565

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY