Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.643
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Rough Bore
PB8MX-32S-12 MPB
Description
8MX-32S-12-MPB ; POR HT500 SYNCHRONOUS SPROCKET
Part # 481874
BDI # 20508465
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.643
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Rough Bore
PB8MX-32S-62 MPB
Description
8MX-32S-62-MPB ; POR HT500 SYNCHRONOUS SPROCKET
Part # 481989
BDI # 20508693
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.643
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Rough Bore
PB8MX-32S-21 MPB
Description
8MX-32S-21-MPB ; POR HT500 SYNCHRONOUS SPROCKET
Part # 481914
BDI # 21486901
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.643
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Rough Bore